Shop All Safety Pins
G.L. Huyett
Snap Pin Sq 2Wire 3/8 x 2-1/4 SS PV
Mfr # SNAPS-375-2250S
Zoro # G600417519
product price: $4.69
/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Square Double Wire
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Passivated
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNAPS-375-2250S
- Zoro # G600417519
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 1/4 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Square Double Wire |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Snapper Pins-Stainless. Snap Pin Sq 2Wire 3/8 x 2-1/4 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.080.0016)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK (9079854)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- GOOD OLD VALUES Safety Pins 100 Count (G20238)
- G.L. Huyett Safety Pins