Shop All Safety Pins
G.L. Huyett
Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC
Mfr # SNAP-250-2250S
Zoro # G700418133
product price: $0.70
/ea
Sold in multiples of 40 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Square Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .250" (1/4)
- Usable Length 2.250" (2-1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNAP-250-2250S
- Zoro # G700418133
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 2.250" (2-1/4) |
Shank Length | 2.500" (2-1/2) |
Height | 1.625" (1-5/8) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Square Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snapper Pins-Plated. Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST PA)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07311)
- MIDWEST FASTENER #6-48 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32914)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- G.L. HUYETT Safety Pin 3/64 x 15/16 HD ZC (SFP-047-0937-H)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- G.L. HUYETT Snap Pin Sq 1Wire 5/16 x 2-1/2 ZC (SNIP-312-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 3 ZC (SNAP-375-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39684.025.0250)
- G.L. Huyett Safety Pins