Shop All Safety Pins
G.L. Huyett
Snap Pin Sq 2Wire 1/4 x 2-1/2 SS PV
Mfr # SNAPS-250-2500S
Zoro # G500417695
product price: $3.19
/ea
Sold in multiples of 8 for $25.52
$25.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Square Two Wire
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series
- Fastener Finish Passivated
- Pin Dia. .250" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNAPS-250-2500S
- Zoro # G500417695
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 2.500" (2-1/2) |
Shank Length | 2.750" (2-3/4) |
Height | 1.625" (1-5/8) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Square Two Wire |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Snapper Pins-Stainless. Snap Pin Sq 2Wire 1/4 x 2-1/2 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- G.L. HUYETT Safety Pin 3/64 x 15/16 HD ZC (SFP-047-0937-H)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 3 ZC (SNAP-375-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 SS PV (SNAPS-250-2250S)
- GOOD OLD VALUES Safety Pins 100 Count (G20238)
- G.L. Huyett Safety Pins