Shop All Safety Pins
G.L. Huyett
Snap Pin Rd 2Wire 3/8 x 1-3/8 ZC
Mfr # SNAP-375-1375R
Zoro # G200418091
product price: $0.99
/ea
Sold in multiples of 30 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .375" (3/8)
- Usable Length 1.375" (1-3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNAP-375-1375R
- Zoro # G200418091
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 1.375" (1-3/8) |
Shank Length | 1.625" (1-5/8) |
Height | 1.500" (1-1/2) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snapper Pins-Plated. Snap Pin Rd 2Wire 3/8 x 1-3/8 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (WWG-156-1750-SZ)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (U04035.050.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (U51050.050.0350)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- G.L. HUYETT Snap Pin Sq 1Wire 5/16 x 2-1/2 ZC (SNIP-312-2500S)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- G.L. Huyett Safety Pins