Shop All Safety Pins
G.L. Huyett
Snap Pin Rd 2Wire 1/4 x 1-3/8 ZY
Mfr # SNAPY-250-1375R
Zoro # G100417620
product price: $0.94
/ea
Sold in multiples of 30 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
- Pin Dia. .250" (1/4)
- Usable Length 1.375" (1-3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNAPY-250-1375R
- Zoro # G100417620
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 1.375" (1-3/8) |
Shank Length | 1.625" (1-5/8) |
Height | 1.625" (1-5/8) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Description
Snapper Pins-Plated. Snap Pin Rd 2Wire 1/4 x 1-3/8 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black (GDLK10)
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.200.1200)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- G.L. HUYETT Snap Pin Sq 1Wire 5/16 x 2-1/2 ZC (SNIP-312-2500S)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- ITW BEE LEITZKE Safety Pin, Spring Wire, 3 3/4 in Usbl L, 5 3/4 in L, 10 PK (WWG-SFPH-005)
- G.L. Huyett Safety Pins