Shop All Safety Pins
G.L. Huyett
Snap Pin Coil Tension 5/16 x 3 ZC
Mfr # SNIC-0312-3000
Zoro # G600417717
product price: $1.69
/ea
Sold in multiples of 17 for $28.73
$28.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Coil Tension
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .313" (5/16)
- Usable Length 3.000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNIC-0312-3000
- Zoro # G600417717
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 3.000" (3) |
Shank Length | 3.438" (3-7/16) |
Height | 1.563" (1-9/16) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Coil Tension |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snapper Pins-Plated. Snap Pin Coil Tension 5/16 x 3 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M2-0.4 X 4MM A2-70 Stainless Steel 10PK (9130645)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.062.0600)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01200.037.0300)
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-800750US-100P)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- G.L. Huyett Safety Pins