Shop All Safety Pins
G.L. Huyett
Snap Pin Coil Tension 3/4 x 4-1/2 ZC
Mfr # SNIC-0750-4500H
Zoro # G600418004
original price:
$8.66
11% off
new price: $7.69
/ea
Sold in multiples of 250 for $1,922.50
$1,922.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coil Tension Heavy Duty
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/4 in
- Usable Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNIC-0750-4500H
- Zoro # G600418004
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 4 1/2 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Coil Tension Heavy Duty |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snapper Pins-Plated. Snap Pin Coil Tension 3/4 x 4-1/2 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 175 PK (296029-BR-175)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #3-56, Plain 18-8 Stainless steel (3534-3GK)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- G.L. Huyett Safety Pins