Shop All Safety Pins
G.L. Huyett
Snap Pin Coil Tension 1/4 x 3 ZC
Mfr # SNIC-0250-3000
Zoro # G500417848
product price: $1.39
/ea
Sold in multiples of 20 for $27.80
$27.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coil Tension Standard Duty
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4 in
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SNIC-0250-3000
- Zoro # G500417848
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 3 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Coil Tension Standard Duty |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snapper Pins-Plated. Snap Pin Coil Tension 1/4 x 3 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 25 PK (M07000.080.0200)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (L07000.300.0110)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132Z)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 SS PV (SNAPS-250-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- ZORO SELECT Safety Pin, Safety, 1/16 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39631.006.0250)
- G.L. Huyett Safety Pins