Shop All Spring Pins
G.L. Huyett
Slotted Toothed Spring Pin 5/8 x 4 AS PL
Mfr # SPT-0625-4000
Zoro # G100444213
product price: $10.15
/ea
Sold in multiples of 3 for $30.45
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Toothed Spring Pin
- Basic Material Alloy Steel
- Material Grade AISI 6150 Chrome-Vanadium
- Fastener Finish Lightly Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPT-0625-4000
- Zoro # G100444213
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .625" (5/8) |
Overall Length | 4.000" (4) |
Actual Dia. (Min.-Max) | 0.645" to 0.656" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Toothed Spring Pin |
Basic Material | Alloy Steel |
Material Grade | AISI 6150 Chrome-Vanadium |
Fastener Finish | Lightly Oiled |
Standards | JIS B2808 |
Double Shear Strength (Lbs.) | 36880 lbs |
Rockwell Hardness | HRC 42-50 |
Description
Toothed Slotted Pins. Slotted Toothed Spring Pin 5/8 x 4 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (12W6LGB)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.075.0250)
- TEKS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 600 PK (21506)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- G.L. Huyett Spring Pins