Shop All Spring Pins
G.L. Huyett
Slotted Toothed Spring Pin 5/8 x 2 AS PL
Mfr # SPT-0625-2000
Zoro # G300444228
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Toothed Spring Pin
- Basic Material Alloy Steel
- Material Grade AISI 6150 Chrome-Vanadium
- Fastener Finish Lightly Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPT-0625-2000
- Zoro # G300444228
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .625" (5/8) |
Actual Dia. (Min.-Max) | 0.645" to 0.656" |
Overall Length | 2.000" (2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Toothed Spring Pin |
Basic Material | Alloy Steel |
Material Grade | AISI 6150 Chrome-Vanadium |
Fastener Finish | Lightly Oiled |
Standards | JIS B2808 |
Rockwell Hardness | HRC 42-50 |
Double Shear Strength (Lbs.) | 36880 lbs |
Description
Toothed Slotted Pins. Slotted Toothed Spring Pin 5/8 x 2 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin 7/16 x 2-1/2 HCS ZC (SP-437-2500)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin 5/16 x 2 HCS ZC (SP-312-2000)
- ZORO SELECT 3/32X3/8 PIN SPRING SLOTTED PLAIN (09406PS)
- G.L. Huyett Spring Pins