Shop All Spring Pins
G.L. Huyett
Slotted Toothed Spring Pin 3/4 x 2 AS PL
Mfr # SPT-0750-2000
Zoro # G100444206
product price: $11.25
/ea
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Toothed Spring Pin
- Basic Material Alloy Steel
- Material Grade AISI 6150 Chrome-Vanadium
- Fastener Finish Lightly Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPT-0750-2000
- Zoro # G100444206
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .750" (3/4) |
Actual Dia. (Min.-Max) | 0.769" to 0.782" |
Overall Length | 2.000" (2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Toothed Spring Pin |
Basic Material | Alloy Steel |
Material Grade | AISI 6150 Chrome-Vanadium |
Fastener Finish | Lightly Oiled |
Standards | JIS B2808 |
Rockwell Hardness | HRC 42-50 |
Double Shear Strength (Lbs.) | 54150 lbs |
Description
Toothed Slotted Pins. Slotted Toothed Spring Pin 3/4 x 2 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0100)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01049.050.0150)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin 7/16 x 1 HCS ZC (SP-437-1000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin, M30 x 100 HCS PL ISO (SPM-300-100-I)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- NEWPORT FASTENERS 5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK (301839)
- G.L. Huyett Spring Pins