Shop All Spring Pins
G.L. Huyett
Slotted Toothed Spring Pin 1/2 x 3 AS PL
Mfr # SPT-0500-3000
Zoro # G800444223
product price: $2.55
/ea
Sold in multiples of 11 for $28.05
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Toothed Spring Pin
- Basic Material Alloy Steel
- Material Grade AISI 6150 Chrome-Vanadium
- Fastener Finish Lightly Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPT-0500-3000
- Zoro # G800444223
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .500" (1/2) |
Overall Length | 3.000" (3) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Toothed Spring Pin |
Basic Material | Alloy Steel |
Material Grade | AISI 6150 Chrome-Vanadium |
Fastener Finish | Lightly Oiled |
Standards | JIS B2808 |
Double Shear Strength (Lbs.) | 23690 lbs |
Rockwell Hardness | HRC 42-50 |
Description
Toothed Slotted Pins. Slotted Toothed Spring Pin 1/2 x 3 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.025.0200)
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 10 in, Steel, Black Oxide, 2 PK (41113)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- ZORO SELECT 3/32X1/4 PIN SPRING SLOTTED PLAIN (09404PS)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- G.L. Huyett Spring Pins