Shop All Spring Pins
G.L. Huyett
Slotted Toothed Spring Pin 1 x 4 AS PL
Mfr # SPT-1000-4000
Zoro # G100444367
original price:
$19.14
16% off
new price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Toothed Spring Pin
- Basic Material Alloy Steel
- Material Grade AISI 6150 Chrome-Vanadium
- Fastener Finish Lightly Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPT-1000-4000
- Zoro # G100444367
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1.000" (1) |
Overall Length | 4.000" (4) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Toothed Spring Pin |
Basic Material | Alloy Steel |
Material Grade | AISI 6150 Chrome-Vanadium |
Fastener Finish | Lightly Oiled |
Standards | JIS B2808 |
Rockwell Hardness | HRC 42-50 |
Double Shear Strength (Lbs.) | 94030 lbs |
Description
Toothed Slotted Pins. Slotted Toothed Spring Pin 1 x 4 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- PRECISION BRAND Arbor Shim, 0.0100x3/8ID, Brown, Pk10 (44708)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07150.037.0200)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34125.018.6467)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin 7/16 x 1 HCS ZC (SP-437-1000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Spring Pin 5/16 x 2 HCS ZC (SP-312-2000)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- G.L. Huyett Spring Pins