Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin, M30 x 100 HCS PL ISO
Mfr # SPM-300-100-I
Zoro # G9155575
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SPM-300-100-I
- Zoro # G9155575
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | M30.00 |
Overall Length | M100.00 |
Actual Dia. (Min.-Max) | M30.50 to M30.90 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Wall Thickness | M6.00 |
Description
Slotted Spring Pin,M30 x 100 HCS PL ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8"-6 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.137.0300)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY88)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.3600)
- G.L. HUYETT Slotted Spring Pin 7/16 x 2-1/2 HCS ZC (SP-437-2500)
- G.L. HUYETT Slotted Spring Pin, 1/2" x 1 HCS ZC (SP-500-1000)
- G.L. HUYETT Slotted Spring Pin 7/16 x 1 HCS ZC (SP-437-1000)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- ZORO SELECT 3/32X5/16 PIN SPRING SLOTTED PLAIN (09405PS)
- G.L. Huyett Spring Pins