Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin M3 x 36 HCS PL ISO
Mfr # SPM-030-036-I
Zoro # G700400886
product price: $0.09
/ea
Sold in multiples of 321 for $28.89
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPM-030-036-I
- Zoro # G700400886
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M3.00 |
Overall Length | M36.00 |
Actual Dia. (Min.-Max) | M3.30 to M3.50 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Wall Thickness | M0.60 |
Rockwell Hardness | HV 420-520 |
Double Shear Strength (Lbs.) | 6.3 kN |
Description
Slotted Pins-Metric. Slotted Spring Pin M3 x 36 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 20 PK (68126)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- STARRETT L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin (681-52578)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- G.L. Huyett Spring Pins