Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin 7/16 x 2-1/2 HCS ZC
Mfr # SP-437-2500
Zoro # G700400688
product price: $1.59
/ea
Sold in multiples of 20 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SP-437-2500
- Zoro # G700400688
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .438" (7/16) |
Actual Dia. (Min.-Max) | 0.448" to 0.459" |
Overall Length | 2.500" (2-1/2) |
Fits Hole Dia. (Min.-Max.) | .437" - .445" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Wall Thickness | .077" |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 19800 lbs |
Description
Slotted Pins-Plated. Slotted Spring Pin 7/16 x 2-1/2 HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL (18718PCM420)
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK (1LAP5)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (FHS101635-050P)
- ZORO SELECT M3-0.50 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0006)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Slotted Spring Pin, 1/2" x 1 HCS ZC (SP-500-1000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x50)
- G.L. Huyett Spring Pins