Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin 5/64 x 1 HCS PL
Mfr # SPP-078-1000
Zoro # G000400852
product price: $0.05
/ea
Sold in multiples of 504 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SPP-078-1000
- Zoro # G000400852
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .078" (5/64) |
Overall Length | 1.000" (1) |
Actual Dia. (Min.-Max) | 0.083" to 0.086" |
Fits Hole Dia. (Min.-Max.) | .078" - .081" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Wall Thickness | .018" |
Double Shear Strength (Lbs.) | 800 lbs |
Description
Slotted Pins-Plain. Slotted Spring Pin 5/64 x 1 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Washer, Sq, Channel Guide, 5/8" Hole (FS-5004-5/8 E/G)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Slotted Spring Pin 7/16 x 1 HCS ZC (SP-437-1000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Spring Pin 7/16 x 2-1/2 HCS ZC (SP-437-2500)
- G.L. HUYETT Slotted Spring Pin, M30 x 100 HCS PL ISO (SPM-300-100-I)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 ROLL PIN (A0570080200)
- G.L. Huyett Spring Pins