Shop All Spring Pins
G.L. Huyett
Slotted Spring Pin 3/8 x 2-3/4 HCS ZC
Mfr # SP-375-2750
Zoro # G600400696
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SP-375-2750
- Zoro # G600400696
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Overall Length | 2.750" (2-3/4) |
Fits Hole Dia. (Min.-Max.) | .375" - .382" |
Actual Dia. (Min.-Max) | 0.385" to 0.395" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 16300 lbs |
Wall Thickness | .077" |
Description
Slotted Pins-Plated. Slotted Spring Pin 3/8 x 2-3/4 HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.056.0250)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750700-004BX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.100.0020)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Slotted Spring Pin 7/16 x 1 HCS ZC (SP-437-1000)
- G.L. HUYETT Slotted Spring Pin 7/16 x 2-1/2 HCS ZC (SP-437-2500)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-1/8in, 5850lb, PK25 (U51428.021.0112)
- G.L. Huyett Spring Pins