Shop All Shaft Collars
G.L. Huyett
Single Split Collar2-3/8"x1-1/2"x9/16"BO
Mfr # SC1-1500-BO
Zoro # G9149570
product price: $4.19
/ea
Sold in multiples of 4 for $16.76
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 1
- Outside Dia. 2.383"
- Dimension Type Inch
- Width 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC1-1500-BO
- Zoro # G9149570
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.383" |
Dimension Type | Inch |
Width | 9/16" |
Screw Size | 1/4"-28 |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 1 |
Description
Single Split Collar2-3/8"x1-1/2"x9/16"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060419)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- G.L. Huyett Shaft Collars