Shop All Shaft Collars
G.L. Huyett
Single, Split Collar, 1-5/8"x7/8"x1/2"BO
Mfr # SC1-0875-BO
Zoro # G9149336
product price: $2.95
/ea
Sold in multiples of 8 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Number of Pieces 1
- Outside Dia. 1.633"
- Dimension Type Inch
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC1-0875-BO
- Zoro # G9149336
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.633" |
Dimension Type | Inch |
Width | 1/2" |
Screw Size | 1/4"-28 |
Details
Material | Black Oxide Carbon Steel |
Number of Pieces | 1 |
Description
Single,Split Collar,1-5/8"x7/8"x1/2"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in x 1/2 in W Roller (2080112000)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- CLIMAX METAL PRODUCTS 1C-025-A One-Piece Clamping Collar (1C-025-A)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- GLOBAL G1SC-200-B One-Piece Clamping Collar (G1SC-200-B)
- G.L. Huyett Shaft Collars