Shop All Shaft Collars
G.L. Huyett
Shaft Collar, M28 x 16 x 12 BO
Mfr # SCM-016-BO
Zoro # G9150788
product price: $1.39
/ea
Sold in multiples of 18 for $25.02
$25.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Outside Dia. 28.2mm
- Dimension Type Metric
- Width 12mm
- Screw Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SCM-016-BO
- Zoro # G9150788
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 28.2mm |
Dimension Type | Metric |
Width | 12mm |
Screw Size | M6 |
Details
Material | Black Oxide Carbon Steel |
Description
Shaft Collar,M28 x 16 x 12 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A25HBP01, Return Line, 25 micron (ZX-MF1003A25HBP01)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- G.L. Huyett Couplings, Collars, & Adapters