Shop All Shaft Collars
G.L. Huyett
Shaft Collar, M20 x 10 x 10 ZC
Mfr # SCM-010-ZC
Zoro # G9150681
product price: $0.99
/ea
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 20.2mm
- Dimension Type Metric
- Width 10mm
- Screw Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SCM-010-ZC
- Zoro # G9150681
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 20.2mm |
Dimension Type | Metric |
Width | 10mm |
Screw Size | M5 |
Details
Material | Zinc Clear Carbon Steel |
Description
Shaft Collar,M20 x 10 x 10 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B141 (B141)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- MARTIN SPROCKET & GEAR Spk Roller A, 100A80 (100A80)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- G.L. Huyett Couplings, Collars, & Adapters