Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 7/8" x 7/16" x 7/16" ZC
Mfr # SC-0437-ZC
Zoro # G9148557
product price: $0.96
/ea
Sold in multiples of 20 for $19.20
$19.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 0.88"
- Dimension Type Inch
- Width 7/16"
- Screw Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0437-ZC
- Zoro # G9148557
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.88" |
Dimension Type | Inch |
Width | 7/16" |
Screw Size | 1/4"-20 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,7/8" x 7/16" x 7/16" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (FE1028SF)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MP (2404-16-20)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 3.05 in Outside Dia (AK3058)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- CLIMAX METAL PRODUCTS CRC-031 Set Screw Collar (CRC-031)
- G.L. Huyett Shaft Collars