Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 5/8" x 5/16" x 5/16" ZC
Mfr # SC-0312-ZC
Zoro # G9148715
product price: $0.85
/ea
Sold in multiples of 30 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 0.63"
- Dimension Type Inch
- Width 5/16"
- Screw Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0312-ZC
- Zoro # G9148715
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.63" |
Dimension Type | Inch |
Width | 5/16" |
Screw Size | #10-32 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,5/8" x 5/16" x 5/16" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2 oz, Brush Top (11002)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5PHA1A)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- CLIMAX METAL PRODUCTS 2C-193-S Two-Piece Clamping Collar (2C-193-S)
- G.L. Huyett Couplings, Collars, & Adapters