Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 5/8" x 5/16" x 5/16" PL
Mfr # SC-0312
Zoro # G9148697
product price: $0.87
/ea
Sold in multiples of 25 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 0.63"
- Dimension Type Inch
- Width 5/16"
- Screw Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0312
- Zoro # G9148697
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.63" |
Dimension Type | Inch |
Width | 5/16" |
Screw Size | #10-32 |
Details
Material | Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,5/8" x 5/16" x 5/16" PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (5ZEJ4)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Steel (MSP-24-F)
- G.L. Huyett Shaft Collars