Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 4-1/4"x 2-15/16"x 1-1/8"ZC
Mfr # SC-2937-ZC
Zoro # G9150797
product price: $13.49
/ea
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 4.258"
- Dimension Type Inch
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-2937-ZC
- Zoro # G9150797
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 4.258" |
Dimension Type | Inch |
Width | 1-1/8" |
Screw Size | 1/2"-13 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,4-1/4"x 2-15/16"x 1-1/8"ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Light Duty Silicone Mold Release, 12 oz. (E204)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- MI-T-M Nozzle, 15050 QC (18-0407)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-851-D6)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- G.L. Huyett Couplings, Collars, & Adapters