Shop All Shaft Collars
G.L. Huyett
Shaft Collar 3"x2-1/8"x7/8"ZC
Mfr # SC-2125-ZC
Zoro # G9150088
product price: $7.89
/ea
Sold in multiples of 3 for $23.67
$23.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 3.008"
- Dimension Type Inch
- Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-2125-ZC
- Zoro # G9150088
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3.008" |
Dimension Type | Inch |
Width | 7/8" |
Screw Size | 1/2"-13 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar 3"x2-1/8"x7/8"ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6201-012 2NSL)
- DIXON King Nipple, NPT Threaded Stainless, 3" (RST35)
- CAMOZZI In-Line Flow Control Valve, 3 OD Max, 1/8" NPT (RFU 483-02)
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- CLIMAX METAL PRODUCTS C-200-A Set Screw Collar (C-200-A)
- G.L. Huyett Couplings, Collars, & Adapters