Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 3/8" x 1/8" x 1/4" SS PL
Mfr # SC-0125-SS
Zoro # G9148575
product price: $1.79
/ea
Sold in multiples of 14 for $25.06
$25.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Collar Style Set Screw
- Outside Dia. 0.37"
- Dimension Type Inch
- Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0125-SS
- Zoro # G9148575
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.37" |
Dimension Type | Inch |
Width | 1/4" |
Screw Size | #6-32 |
Details
Material | Stainless Steel |
Collar Style | Set Screw |
Description
Shaft Collar,3/8" x 1/8" x 1/4" SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Connector QSL-16 (QSL-16)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- FESTO Plastic Tubing PUN-H-8X1, 25-SI (PUN-H-8X1,25-SI)
- FESTO Push-In L-Fitting QSLV-M5-6 (QSLV-M5-6)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- S&G TOOL AID RETAINIT COLLAR ONLY (SG94200)
- G.L. Huyett Couplings, Collars, & Adapters