Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 3/8" x 1/8" x 1/4" BO
Mfr # SC-0125-BO
Zoro # G9148660
product price: $0.79
/ea
Sold in multiples of 30 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 0.38"
- Dimension Type Inch
- Width 1/4"
- Screw Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0125-BO
- Zoro # G9148660
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.38" |
Dimension Type | Inch |
Width | 1/4" |
Screw Size | #6-32 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,3/8" x 1/8" x 1/4" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/16-SW-150-CB (PUN-H-3/16-SW-150-CB)
- BREEZE Hose Clamp, GP, SAE 188,305SS, PK10 (63188)
- FERNCO DONUT 2X1.5"" COMPRESSION (P22U-139)
- ZORO SELECT Diaphragm Repair Kit (DK35)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- CLIMAX METAL PRODUCTS C-112-S Set Screw Collar (C-112-S)
- G.L. Huyett Shaft Collars