Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 3/4" x 3/8" x 3/8" BO
Mfr # SC-0375-BO
Zoro # G9148828
Sold in multiples of 25 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 0.755"
- Dimension Type Inch
- Width 3/8"
- Screw Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SC-0375-BO
- Zoro # G9148828
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.755" |
Dimension Type | Inch |
Width | 3/8" |
Screw Size | 1/4"-20 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,3/4" x 3/8" x 3/8" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-137-Z Set Screw Collar (GSC-137-Z)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi (XCP4-06,06FJX-06FJX90,30 IN OAL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- G.L. HUYETT Threaded Split Collar, 1-1/8x1/2x13/32"BO (SCF1-0500-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- G.L. Huyett Couplings, Collars, & Adapters