Shop All Shaft Collars
G.L. Huyett
Shaft Collar 3-1/4"x2-3/16"x15/16"ZC
Mfr # SC-2187-ZC
Zoro # G9150289
product price: $7.49
/ea
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 3.258"
- Dimension Type Inch
- Width 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-2187-ZC
- Zoro # G9150289
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3.258" |
Dimension Type | Inch |
Width | 15/16" |
Screw Size | 1/2"-13 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar 3-1/4"x2-3/16"x15/16"ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- BRENNAN INDUSTRIES 06MFS-04MP Straight, 3PK (FS2404-06-04)
- PIUSI USA Def Hose Reel w/Hose, 50 ft. (F00750330)
- SKF Single Row Ball Bearings, Shielded (6313 2Z C3)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- GLOBAL GSC-275-B Set Screw Collar (GSC-275-B)
- G.L. Huyett Shaft Collars