Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 3-1/2"x 2-1/2"x1"ZC
Mfr # SC-2500-ZC
Zoro # G9150709
product price: $7.59
/ea
Sold in multiples of 13 for $98.67
$98.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 3.508"
- Dimension Type Inch
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-2500-ZC
- Zoro # G9150709
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3.508" |
Dimension Type | Inch |
Width | 1" |
Screw Size | 1/2"-13 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,3-1/2"x 2-1/2"x1"ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 50 Ft. (BLBBBR3850)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- GATES Truflex V-Belts, 4L280 (4L280)
- FESTO Rod Clevis SG-M16X1, 5 (SG-M16X1,5)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- CLIMAX METAL PRODUCTS 1C-100-S One-Piece Clamping Collar (1C-100-S)
- G.L. Huyett Couplings, Collars, & Adapters