Shop All Shaft Collars
G.L. Huyett
Shaft Collar 2-1/4"x1-1/2"x3/4"SS PL
Mfr # SC-1500-SS
Zoro # G9149677
product price: $13.55
/ea
Sold in multiples of 2 for $27.10
$27.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Collar Style Set Screw
- Outside Dia. 2.242"
- Dimension Type Inch
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-1500-SS
- Zoro # G9149677
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 2.242" |
Dimension Type | Inch |
Width | 3/4" |
Screw Size | 3/8"-16 |
Details
Material | Stainless Steel |
Collar Style | Set Screw |
Description
Shaft Collar 2-1/4"x1-1/2"x3/4"SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12FJ-08MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-08)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119309-250)
- MEGADYNE MULTI-RIB POLY-V R1230L 1X60 (1230L60)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- G.L. Huyett Shaft Collars