Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1/2" x 1/4" x 9/32" ZC
Mfr # SC-0250-ZC
Zoro # G9148791
Sold in multiples of 20 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 0.505"
- Dimension Type Inch
- Width 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SC-0250-ZC
- Zoro # G9148791
- Country of Origin United States
- Category Shaft Collars
Dimensions
Outside Dia. | 0.505" |
Dimension Type | Inch |
Width | 9/32" |
Screw Size | #10-32 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Item | Shaft Collar,1/2" x 1/4" x 9/32" ZC |
Description
Shaft Collar,1/2 In. x 1/4 In. x 9/32 In. ZC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- MAIN FILTER Hydraulic Filter, replaces STANLEY 40408, Return Line, 25 micron, Outside-In (MF0063888)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS (SB 22208 C3 W33 SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- G.L. Huyett Shaft Collars