Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1/2" x 1/4" x 9/32" BO
Mfr # SC-0250-BO
Zoro # G9148749
product price: $0.96
/ea
Sold in multiples of 25 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Collar Style Set Screw
- Outside Dia. 0.505"
- Dimension Type Inch
- Width 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0250-BO
- Zoro # G9148749
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 0.505" |
Dimension Type | Inch |
Width | 9/32" |
Screw Size | #10-32 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1/2" x 1/4" x 9/32" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MEU4)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB01NHC, Pressure Line, 10 micron (ZX-EPB01NHC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- G.L. Huyett Shaft Collars