Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1 x 9/16" x 7/16" BO
Mfr # SC-0562-BO
Zoro # G9148925
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.008"
- Dimension Type Inch
- Width 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0562-BO
- Zoro # G9148925
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.008" |
Dimension Type | Inch |
Width | 7/16" |
Screw Size | 1/4"-20 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1 x 9/16" x 7/16" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 1/4 in Hose Dia., 50 ft Length, 250 psi (SLPL-750)
- NTN NTN 6003LB, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed (6003LB)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940541Q, Pressure Line, 25 micron (ZX-940541Q)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- G.L. Huyett Shaft Collars