Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1 x 1/2" x 7/16" BO
Mfr # SC-0500-BO
Zoro # G9148706
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.008"
- Dimension Type Inch
- Width 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0500-BO
- Zoro # G9148706
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.008" |
Dimension Type | Inch |
Width | 7/16" |
Screw Size | 1/4"-20 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1 x 1/2" x 7/16" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (25MM SOFT CTL X 2000MM)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Threaded Split Collar, 1-1/8x1/2x13/32"BO (SCF1-0500-BO)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- G.L. Huyett Couplings, Collars, & Adapters