Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1-1/8" x 5/8" x 1/2" ZC
Mfr # SC-0625-ZC
Zoro # G9148931
product price: $1.25
/ea
Sold in multiples of 20 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 1.133"
- Dimension Type Inch
- Width 1/2"
- Screw Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0625-ZC
- Zoro # G9148931
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.133" |
Dimension Type | Inch |
Width | 1/2" |
Screw Size | 5/16"-18 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1-1/8" x 5/8" x 1/2" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- ARO Manifold, 8 Station (M34M04-08)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- J.W. WINCO GN705-26-E-NI Set Collar Stainless (705-26-E-NI)
- G.L. Huyett Couplings, Collars, & Adapters