Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1-1/4" x 3/4" x 9/16" PL
Mfr # SC-0750
Zoro # G9148861
product price: $1.45
/ea
Sold in multiples of 15 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.258"
- Dimension Type Inch
- Width 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0750
- Zoro # G9148861
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.258" |
Dimension Type | Inch |
Width | 9/16" |
Screw Size | 5/16"-18 |
Details
Material | Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1-1/4" x 3/4" x 9/16" PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 300004 Specialist Penetrant Spray Smart Straw - 11 oz. (300004)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- CENTURY Pool Pump Motor, Split-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN23V1)
- SMC Compact Cylinder, 32mm Bre, 75mm Stroke (CDQ2A32-75DZ)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- CLIMAX METAL PRODUCTS 2C-075-S Two-Piece Clamping Collar (2C-075-S)
- G.L. Huyett Couplings, Collars, & Adapters