Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1-1/4" x 3/4" x 9/16" BO
Mfr # SC-0750-BO
Zoro # G9148959
product price: $1.59
/ea
Sold in multiples of 15 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.258"
- Dimension Type Inch
- Width 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SC-0750-BO
- Zoro # G9148959
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.258" |
Dimension Type | Inch |
Width | 9/16" |
Screw Size | 5/16"-18 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1-1/4" x 3/4" x 9/16" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Retaining Ring (95711)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60H-10 - Standard: 60 Chain Size, 10 Ft, 131556 (131556)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEWDM3710T)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- G.L. Huyett Shaft Collars