Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1-1/2" x 7/8" x 9/16" BO
Mfr # SC-0875-BO
Zoro # G9148968
Sold in multiples of 14 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Set Screw
- Outside Dia. 1.508"
- Dimension Type Inch
- Width 9/16"
- Screw Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SC-0875-BO
- Zoro # G9148968
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.508" |
Dimension Type | Inch |
Width | 9/16" |
Screw Size | 5/16"-18 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1-1/2" x 7/8" x 9/16" BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- NATIONAL Small Bore Metric Seals, 20X30X5-R2LS32-S (20X30X5-R2LS32-S)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- G.L. Huyett Shaft Collars