Shop All Safety Pins
G.L. Huyett
Safety Pin .148 x 3-3/4 HD ZC
Mfr # SFP-148-3750-H
Zoro # G000417768
product price: $3.65
/ea
Sold in multiples of 50 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Heavy Duty
- Basic Material Hard Drawn Spring Wire
- Fastener Finish Clear Zinc Plated
- Usable Length 3 3/4 in
- Wire Dia. 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SFP-148-3750-H
- Zoro # G000417768
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 3 3/4 in |
Wire Dia. | 0.148 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Heavy Duty |
Basic Material | Hard Drawn Spring Wire |
Fastener Finish | Clear Zinc Plated |
Description
Safety Pins-Plated. Safety Pin .148 x 3-3/4 HD ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Nylon, Zinc Plated, 0.593 in Ht, 200 PK (62NS)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.050.0550)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0200)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Safety Pin 3/64 x 15/16 HD ZC (SFP-047-0937-H)
- G.L. HUYETT Snap Pin Sq 1Wire 5/16 x 2-1/2 ZC (SNIP-312-2500S)
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- G.L. HUYETT Safety Pin .058 x 1-1/16 HD ZC (SFP-058-1062-H)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC (SNAP-375-2250S)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 1 3/8 in Usbl L, 1 7/8 in L (U39683.031.0137)
- G.L. Huyett Safety Pins