Shop All Safety Pins
G.L. Huyett
Safety Pin .091 x 1-11/16 HD ZC
Mfr # SFP-091-1687-H
Zoro # G800417586
product price: $0.44
/ea
Sold in multiples of 64 for $28.16
$28.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Safety Pins
- Basic Material Hard Drawn Spring Wire
- Fastener Finish Zinc Clear
- Usable Length 1.688" (1-11/16)
- Overall Length 2.763"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SFP-091-1687-H
- Zoro # G800417586
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 1.688" (1-11/16) |
Overall Length | 2.763" |
Wire Dia. | .091" |
Height | .625" (5/8) |
Details
Pin Item | Safety Pin |
Safety Pin Type | Safety Pins |
Basic Material | Hard Drawn Spring Wire |
Fastener Finish | Zinc Clear |
Description
Safety Pins-Plated. Safety Pin .091 x 1-11/16 HD ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 350 PK (5024BP8)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- G.L. HUYETT Snap Pin Sq 1Wire 5/16 x 2-1/2 ZC (SNIP-312-2500S)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 3 ZC (SNAP-375-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC (SNAT-375-1750R)
- G.L. Huyett Safety Pins