Shop All Safety Pins
G.L. Huyett
Safety Pin .058 x 1-1/16 HD ZC
Mfr # SFP-058-1062-H
Zoro # G800417555
product price: $0.23
/ea
Sold in multiples of 119 for $27.37
$27.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Safety Pins
- Basic Material Hard Drawn Spring Wire
- Fastener Finish Zinc Clear
- Usable Length 1.063" (1-1/16)
- Overall Length 1.775"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SFP-058-1062-H
- Zoro # G800417555
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 1.063" (1-1/16) |
Overall Length | 1.775" |
Wire Dia. | .058" |
Height | .375" (3/8) |
Details
Pin Item | Safety Pin |
Safety Pin Type | Safety Pins |
Basic Material | Hard Drawn Spring Wire |
Fastener Finish | Zinc Clear |
Description
Safety Pins-Plated. Safety Pin .058 x 1-1/16 HD ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (52505)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 100 PK (4RVR7)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91830)
- MKT FASTENING SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK (3308000)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 3 ZC (SNAP-375-3000S)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- G.L. HUYETT Safety Pin 3/64 x 15/16 HD ZC (SFP-047-0937-H)
- G.L. Huyett Safety Pins