Shop All Eye Nuts
G.L. Huyett
Round Eye Nut, 3/8"-16 Thread Size, Carbon Steel, Zinc Clear Trivalent
Mfr # EN037-DIN210-ZP
Zoro # G300399832
product price: $1.69
/ea
Sold in multiples of 15 for $25.35
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Eye Shape Round
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Eye Outside Diameter 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EN037-DIN210-ZP
- Zoro # G300399832
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 3/8"-16 |
Eye Outside Diameter | 45 mm |
Overall Height | 45 mm |
Outside Diameter | M45.00 |
Eye inside Diameter | 25 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
System of Measurement | Metric |
Description
Eye Nut-Metric. Lifting Eye Nut 3/8-16 DIN582 ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.062.0450)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.100.0450)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38130.360.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.037.0550)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 18-8 Stainless Steel (EN-8-SS)
- ZORO SELECT Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5820800-004P2)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- G.L. Huyett Eye Nuts