Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel
Mfr # BTI-CPB2-8125-7.1/B1
Zoro # G400397936
product price: $1.35
/ea
Sold in multiples of 20 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size M8-1.25
- Drill Bit Size 12.57 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CPB2-8125-7.1/B1
- Zoro # G400397936
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 12.57 mm |
Flange Diameter | 190.65 mm |
Overall Length | 28.95 mm |
Hole Size | M12.57 |
Head Height | M1.57 |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.50 mm to 7.10 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-R Series. Rivet Nut Smooth CPB M8-1.25x7.1 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Square Drive, 25 PK (64011)
- MIDWEST FASTENER Rivet Nut, 5/16"-18 Thread Size, 3/4 in L, Rubber, 7 PK (64553)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0025)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.056.0450)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-CAH2-610-4.2/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 17.27 mm L, Steel (BTI-CAL2-610-6.6/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel (BTI-FHK2-610-3.5/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- G.L. Huyett Rivet Nuts