Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 21.46 mm L, Steel
Mfr # BTI-CAH2-8125-7.9/B1
Zoro # G800397864
product price: $0.51
/ea
Sold in multiples of 53 for $27.03
$27.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M8-1.25
- Drill Bit Size 12.70 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAH2-8125-7.9/B1
- Zoro # G800397864
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 12.70 mm |
Flange Diameter | 160.64 mm |
Overall Length | 21.46 mm |
Hole Size | M12.70 |
Head Height | M0.89 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3.80 mm to 7.90 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-H Series. RivetNut Half Hex CAH M8-1.25x7.9 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- MIDWEST FASTENER #10-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07300)
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05162)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., .910 in L, Steel (BTI-FHL2-3716-177/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel (BTI-CAL1-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-CAL2-5013-200/B1)
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1024-130/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- G.L. Huyett Rivet Nuts