Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M8-1.25 Thread Size, 130.41 mm Flange Dia., 15.62 mm L, Steel
Mfr # BTI-ATS9T-8125/B
Zoro # G000398074
product price: $1.39
/ea
Sold in multiples of 2500 for $3,475.00
$3,475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Drill Bit Size 12.70 mm to 13.09 mm
- Material Steel
- Finish Zinc Plated
- Flange Diameter 130.41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-ATS9T-8125/B
- Zoro # G000398074
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 12.70 mm to 13.09 mm |
Flange Diameter | 130.41 mm |
Insert Diameter | 12.69 mm |
Overall Length | 15.62 mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.76 mm and up |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Blind Thrd Inserts-A-T Series. Insert AT M8-1.25 x 13.09 ST TZ3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32496)
- ZORO SELECT Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK (2008-1)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080138)
- G.L. HUYETT Rivet Nut, 1/4"-28 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2528-165/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, 300 Stainless Steel (BTI-CAL1-610-4.2/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-CAH2-610-4.2/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.469 in Flange Dia., 0.663 in L, Steel, 25 PK (310000/667)
- G.L. Huyett Rivet Nuts