Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel
Mfr # BTI-TU-SM8HUKO30ZT/B1
Zoro # G600397941
Sold in multiples of 36 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size M8-1.25
- Drill Bit Size 11.00 mm
- Material Steel
- Finish Zink Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BTI-TU-SM8HUKO30ZT/B1
- Zoro # G600397941
- Country of Origin Belgium
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 11.00 mm |
Flange Diameter | 10.92 mm |
Overall Length | 18.00 mm |
Head Height | M0.825 |
Hole Size | M11.00 |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zink Plated |
Grip Range | 0.50 mm to 3.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 34-3 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Smooth HUKO M8-1.25x3.0 LCS ZT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST179701)
- TAMPER-PRUF SCREWS #10-32 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121270)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-CAL2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK (64548)
- G.L. Huyett Rivet Nuts