Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel
Mfr # BTI-CAK2-580-3.3/B1
Zoro # G300398170
product price: $0.16
/ea
Sold in multiples of 162 for $25.92
$25.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M5-0.80
- Drill Bit Size 7.52 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAK2-580-3.3/B1
- Zoro # G300398170
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Drill Bit Size | 7.52 mm |
Flange Diameter | 80.64 mm |
Overall Length | 12.07 mm |
Hole Size | M7.52 |
Head Height | M0.48 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.50 mm to 3.30 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-K Series. Rivet Nut Knurled CAK M5-0.8x3.3 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1510)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (LP312STTBK)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 80 mm Bore Dia. (DHO-80SA)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.770 in Flange Dia., 1.141 in L, Steel (BTI-CPB2-3118-280/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-CAL2-5013-200/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- G.L. Huyett Rivet Nuts